discount codeFree shipping over 300

Applied at checkout

Speedi-Products Aluminum Roof Cap Flush EX-RCAF 04 4"

Speedi-Products Aluminum Roof Cap Flush EX-RCAF 04 4"

Item #: WBB629121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Quantity

Popular item in this category

Speedi-Products Galvanized Roof Cap Flush EX-RCGF 04 Black 4"

Usually ships in 7 to 10 days

Not Yet Rated

$32.95

Customers Also Viewed

Speedi-Products Aluminum Roof Cap Flush , 4"

Speedi-Products 4" Aluminum Flush Roof Cap W/Removable Screen & Back draft Damper. Made W/24 Gauge Aluminum for Durable Performance. Used for Exhaust Venting Systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Removable Screen & Back draft Damper
  • Made W/24 Gauge Aluminum for Durable Performance
  • Used for Exhaust Venting Systems
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • LENGTH INCHES11
  • WIDTH INCHES11
  • HEIGHT INCHES4-3/4
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBEREX-RCAF 04
  • GAUGE24
  • HVAC APPLICATIONVentilation
  • COLORBlack
  • OUTSIDE HEIGHT INCHES11
  • TYPERoof Cap
  • DIAMETER INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Aluminum Roof Cap Flush EX-RCAF 04 4"

Speedi-Products Aluminum Roof Cap Flush EX-RCAF 04 4"

Item #: WBB629121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top