discount codeFree shipping over 300

Applied at checkout

Speedi-Products Plastic Gooseneck Roof Cap EX-RCG 48 Collar Adapts to 4" & 8" Pipe

Speedi-Products Plastic Gooseneck Roof Cap EX-RCG 48 Collar Adapts to 4" & 8" Pipe

Item #: WBB629339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Popular item in this category

Speedi-Vent 10" Dia. Galvanized Umbrella Roof Vent Cap EX-RCGU 10

Usually ships in 5 to 8 days

Not Yet Rated

$24.75

Customers Also Viewed

Speedi-Products Plastic Gooseneck Roof Cap, Black, 4"& 8"

Speedi-Products 4"- 8" Heavy Duty Black Plastic Gooseneck Roof Exhaust Cap. Removable Screen & Back draft Damper. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Collar adapts to 4" & 8" pipe
  • Removable Screen & Back draft Damper
  • UV Protected Polymer Resin
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • LENGTH INCHES15-11/16
  • WIDTH INCHES15-11/32
  • HEIGHT INCHES8-5/8
  • CONSTRUCTIONPlastic
  • MANUFACTURER PART NUMBEREX-RCG 48
  • COLORBlack
  • HVAC APPLICATIONVentilation
  • OUTSIDE HEIGHT INCHES15-5/16
  • TYPERoof Cap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Plastic Gooseneck Roof Cap EX-RCG 48 Collar Adapts to 4" & 8" Pipe

Speedi-Products Plastic Gooseneck Roof Cap EX-RCG 48 Collar Adapts to 4" & 8" Pipe

Item #: WBB629339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top