Williams Forsaire Direct-Vent Counterflow Furnace 4007331 Propane 40000 BTU

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Williams Forsaire Direct-Vent Counterflow Furnace 4007331 Propane 40000 BTU

Item #: WBB2043960

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,539.00
Product Information
Customer Review
Product Q&A
Accessories
Williams Forsaire Direct-Vent Counterflow Furnace 4007331 Propane 40000 BTU

Williams' Forsaire counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature May be installed freestanding against a wall or recessed in a 16 stud wall space. Equipped with a four-foot service cord. Thermostat included. The heater is vented through the wall directly outdoors (venting material is included). Intermittent pilot ignition. Made in the USA.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWilliams
    • WIDTH INCHES14-1/8
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES77-3/8
    • VOLTAGE115
    • FUEL TYPEPropane
    • IGNITION TYPEElectronic
    • WEIGHT LBS116
    • CFM HIGH325
    • CFM325
    • INLET GAS PRESSURE INCHES (WATER COLUMN)11
    • COVERAGE SQUARE FEET800
    • EFFICIENCY RATING % (AFUE)77
    • BTU INPUT40000
    • MOUNT TYPEFreestanding
    • THERMAL EFFICIENCY %80
    • BTU OUTPUT32000
    • COLORWhite
    • LIMITED WARRANTY 1 On Parts 10 On Combustion Chamber Only
    • MANUFACTURER'S PART NUMBER4007331
    • TYPEDirect-Vent Counterflow
    • APPROVALS OR CERTIFICATIONSCSA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed