Williams Forsaire Top-Vent Counterflow Furnace 3508631 Propane 35000 BTU

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Williams Forsaire Top-Vent Counterflow Furnace 3508631 Propane 35000 BTU

Item #: WBB2043913

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,139.00
Product Information
Customer Review
Product Q&A
Accessories
Williams Forsaire Top-Vent Counterflow Furnace 3508631 Propane 35000 BTU

Williams' Forsaire counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature May be installed freestanding against a wall or recessed in a 16 stud wall space. Equipped with a four-foot service cord. Thermostat included. The heater is vented through the roof to the outside (venting material not included). Standing pilot. Made in the USA.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWilliams
    • WIDTH INCHES14-1/8
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES72-1/2
    • VOLTAGE115
    • FUEL TYPEPropane
    • IGNITION TYPEPiezo
    • WEIGHT LBS90
    • CFM HIGH240
    • CFM240
    • INLET GAS PRESSURE INCHES (WATER COLUMN)11
    • COVERAGE SQUARE FEET700
    • EFFICIENCY RATING % (AFUE)75
    • BTU INPUT35000
    • MOUNT TYPEWall Or Freestanding
    • THERMAL EFFICIENCY %80
    • BTU OUTPUT28000
    • LISTING OR CERTIFICATIONSCSA
    • COLORWhite
    • LIMITED WARRANTY 1 On Parts 10 On Combustion Chamber Only
    • MANUFACTURER'S PART NUMBER3508631
    • TYPETop-Vent Counterflow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!