Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winchester Electric Furnace WEFC-1548 - 15 kW 2.0-4.0 Ton
See all 5 items in product family

Winchester Electric Furnace WEFC-1548 - 15 kW 2.0-4.0 Ton

Item #: WBB436696

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 891.00
Product Information
Customer Review
Product Q&A
Winchester 15 Kw 2.0-4.0 Ton Psc Electric Furnace

WEFC series is a standard electric furnace designed for mobile home applications.  This furnace offers an adjustable speed PSC standard blower motor to match with 2 to 4 ton A/C and heat pump systems, to ensuring maximum comfort and efficiency.  All units are factory assembled, wired and tested to assure safe, dependable and economical operation. Standard PSC maintenance-free blower motor with adjustable speeds. Improved humidity control in cooling mode when used with a (field installed) dehumidistat. Enhanced efficiency by a full SEER in many applications. Low speed constant blower operation for additional comfort and better air filtration. Designed for use with A/C and heat pump systems. Includes 15 KW heat kit. 5-Year Limited Parts Warranty. Must be installed by a licensed contractor. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDWinchester
    • WIDTH INCHES19-7/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33
    • COLOR FINISHWhite
    • CONSTRUCTIONFabricated Metal
    • VOLTAGE240
    • KILOWATTS (KW)15
    • FUEL TYPEElectric
    • TON2-4
    • HORSEPOWER1/2
    • Base Model NumberB436696
    • MOTOR TYPEPermanent Split Capacitor
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERWEFC-1548
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this furnace suatible for residential applications other than moble homes in michigan and what makes it diffrent from winchester or hamilton WMA36-15

Question Asked By: kevin , jays sporting goods , November 07, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result