discount codeFree shipping over 300

Applied at checkout

Speedi-Products Aluminum Duct Coupling EX-ADC 04 4"

Speedi-Products Aluminum Duct Coupling EX-ADC 04 4"

Item #: WBB629330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Quantity

Popular item in this category

Speedi-Products Aluminum Duct Coupling EX-ADC 06 6"

Usually ships in 7 to 10 days

Not Yet Rated

$14.95

Customers Also Viewed

Speedi-Products Aluminum Duct Coupling, 4"

Speedi-Products 4" Aluminum Duct Coupling. Used in joining 4" exhaust air duct systems for dryers, exhaust fans and range hoods. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for joining 4" exhaust air duct systems
  • Ideal for dryers, exhaust fans and range hoods
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT WIDTH INCHES4
  • MAXIMUM DUCT HEIGHT INCHES4
  • OUTSIDE LENGTH INCHES4
  • OUTSIDE THICKNESS INCHES3
  • CONSTRUCTIONAluminum
  • DESCRIPTIONSpeedi-Products Aluminum Duct Coupling, 4"
  • GAUGE26
  • COLORSilver
  • OUTSIDE HEIGHT INCHES4
  • TYPEDuct Coupling
  • MANUFACTURER'S PART NUMBEREX-ADC 04
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Aluminum Duct Coupling EX-ADC 04 4"

Speedi-Products Aluminum Duct Coupling EX-ADC 04 4"

Item #: WBB629330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top