discount codeFree shipping over 300

Applied at checkout

Speedi-Products Aluminum Rigid Pipe EX-30AP 460 30 GA. 4" X 60"

Speedi-Products Aluminum Rigid Pipe EX-30AP 460 30 GA. 4" X 60"

Item #: WBB629120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.95

Quantity

Popular item in this category

Speedi-Products Aluminum Rigid Pipe EX-30AP 424 30 GA. 4" X 24"

Usually ships in 7 to 10 days

Not Yet Rated

$15.50

Customers Also Viewed

Speedi-Products Aluminum Rigid Pipe, 30GA. , 4" X 60"

Speedi-Products 4" x 60 " 30 GA.. Aluminum Rigid Round Pipe for use in HVAC warm air supply, return and exhaust duct systems. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Used in HVAC warm air supply, return and exhaust duct systems
  • Seal joints W/approved duct mastic sealants
  • Insulate Ductwork for improved energy efficiency and comfort
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • OUTSIDE LENGTH INCHES60
  • CONSTRUCTIONAluminum
  • COLORSilver
  • GAUGE30
  • TYPERigid Pipe
  • DIAMETER INCHES4
  • MANUFACTURER'S PART NUMBEREX-30AP 460
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Aluminum Rigid Pipe EX-30AP 460 30 GA. 4" X 60"

Speedi-Products Aluminum Rigid Pipe EX-30AP 460 30 GA. 4" X 60"

Item #: WBB629120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top