discount codeFree shipping over 300

Applied at checkout

Speedi-Vent Aluminum B-Vent Rain Cap BV-BRC 07 7"

Speedi-Vent Aluminum B-Vent Rain Cap BV-BRC 07 7"

Item #: WBB629315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Popular item in this category

Speedi-Vent Aluminum B-Vent Rain Cap BV-BRC 08 8"

Usually ships in 5 to 8 days

Not Yet Rated

$32.95

Customers Also Viewed

Speedi-Products Aluminum B-Vent Rain Cap, 7"

Speedi-Products 7" Aluminum B-Vent Rain Cap used W/B-Vent appliance for B-Vent Stack Roof Penetration. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • 7" B-Vent Rain Cap
  • Use W/B-Vent Vent Stack
  • Secure W/approved fasteners
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • MAXIMUM DUCT WIDTH INCHES7
  • MAXIMUM DUCT HEIGHT INCHES7
  • OUTSIDE LENGTH INCHES14
  • OUTSIDE THICKNESS INCHES8
  • CONSTRUCTIONAluminum
  • FOR USE WITHB Vent Vent Stack
  • HVAC APPLICATIONVentilation
  • COLORSilver
  • OUTSIDE HEIGHT INCHES14
  • TYPERain Cap
  • MANUFACTURER'S PART NUMBERBV-BRC 07
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Vent Aluminum B-Vent Rain Cap BV-BRC 07 7"

Speedi-Vent Aluminum B-Vent Rain Cap BV-BRC 07 7"

Item #: WBB629315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top