Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller Bellows Assembly BA51-05, Use With Series 51
See all 10 items in product family

McDonnell & Miller Bellows Assembly BA51-05, Use With Series 51

Item #: WBB916042

Sold By: globalindustrial.com

Expected ship date 05/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Bellows Assembly BA51-05, Use With Series 51

Bellows Assembly BA51-05, Use With Series 51. Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • WEIGHT LBS1.5
    • MODEL NUMBERBA51-05
    • LIMITED WARRANTY YEARS1
    • FOR USE WITHSeries 51
    • MANUFACTURER'S PART NUMBER310439
    • TYPEBellows Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!