Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller Head Mechanism 6667-MV, Use With Series 67G
See all 11 items in product family

McDonnell & Miller Head Mechanism 6667-MV, Use With Series 67G

Item #: WBB916020

Sold By: globalindustrial.com

Expected ship date 05/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 234.95
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Head Mechanism 6667-MV, Use With Series 67G

Head Mechanism 6667-MV, Use With Series 67G. Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • WEIGHT LBS1.5
    • FOR USE WITHSeries 67G
    • TYPEReplacement Head Mechanism
    • LIMITED WARRANTY YEARS1
    • MODEL NUMBER6667-MV
    • MANUFACTURER'S PART NUMBER153850

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!