Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydrolevel Electro-Well 3/4" Standard For HydroStat 3200 or 3250
See all 2 items in product family

Hydrolevel Electro-Well 3/4" Standard For HydroStat 3200 or 3250

Item #: WBB974620

Sold By: globalindustrial.com

Expected ship date 06/26/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Customer Review
Product Q&A
Hydrolevel Electro-Well 3/4" Standard For HydroStat 3200 or 3250

For use with HydroStat 3200 or 3250 to enable low water cut-off function. Made in the USA.




Product Specifications

    • BRANDHydrolevel Company
    • DEPTH INCHES4-3/8
    • HEIGHT INCHES2
    • WEIGHT LBS1.75
    • FOR USE WITHHydroStat 3200 or 3250
    • TYPEStandard
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERELECTRO-WELL-3/4-STANDARD
    • FITTING TYPE3/4" NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!