Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller Low Water Cutoff RB-24E-S, 24V W/Control Board Harness
See all 13 items in product family

McDonnell & Miller Low Water Cutoff RB-24E-S, 24V W/Control Board Harness

Item #: WBB916032

Sold By: globalindustrial.com

Expected ship date 05/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Low Water Cutoff RB-24E-S, 24V W/Control Board Harness

Brass threads enable a secure and trouble-free installation. Test button to confirm proper operation. Universal wiring harness fits 100% of today's gas boilers. -S, -A and -L models provide "plug & play" installation with most residential boilers. Compact size. Easy to install and wire. Automatic reset feature resumes operations after a power outage when water is on probe. Green LED indicating power is on. Red LED indicating low water condition. Solid state operation. 15,000 ohms probe sensitivity. Maximum ambient temperature 120°F (49°C). Maximum water temperature 250°F (121°C). Maximum water pressure of 160 psi (3. 5 kg/cm3). Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • DEPTH INCHES3
    • HEIGHT INCHES1-3/4
    • VOLTAGE24V
    • WEIGHT LBS1.5
    • FOR USE WITHResidential Applications
    • TYPEResidential L ow Water Cutoff With Control Board Harness, Electronic
    • LIMITED WARRANTY YEARS1
    • MAXIMUM AMBIENT TEMPERATURE °F120°F (49°C)
    • MANUFACTURER'S PART NUMBER144693
    • MAXIMUM WATER TEMPERATURE250°F (121°C)
    • SERIESRB
    • MAXIMUM WATER SUPPLY PRESSURE PSI160 PSI
    • MODEL NUMBERRB-24E-S

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!