Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller Series 247 Mechanical Water Feeder/Low Water Cut-off
See all 10 items in product family

McDonnell & Miller Series 247 Mechanical Water Feeder/Low Water Cut-off

Item #: WBB916054

Sold By: globalindustrial.com

Expected ship date 05/01/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 576.00
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Series 247 Mechanical Water Feeder/Low Water Cut-off

For steam and hot water boilers with cold water feed. Continuous maintenance of minimum safe water level, Independent of electrical service B. Proportional feed action F. Quick-change replaceable cartridge valve and strainer. Quiet, durable operation. Isolated feed valve minimizes lime and scale build-up. Optional features - No. 2 switch - Manual reset. Model 247 can be field upgraded with a No. 2 switch to add low water cut-off function. Maximum water supply pressure 150 psi (10. 5 kg/cm2). Maximum inlet water temperature 120°F (49°C). Maximum vessel pressure 30 psi (2. 1 kg/cm2). Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • WIDTH INCHES7-5/16
    • DEPTH INCHES12
    • HEIGHT INCHES9-1/8
    • WEIGHT LBS22
    • MODEL NUMBER247
    • SERIES247
    • MAXIMUM WATER SUPPLY PRESSURE PSI150 psi
    • MAXIMUM VESSEL PRESSURE30 psi
    • MAXIMUM INLET WATER TEMPERATURE120°F (49°C)
    • LIMITED WARRANTY YEARS1
    • FOR USE WITHSteam And Hot Water Boilers With Cold Water Feed
    • MANUFACTURER'S PART NUMBER133700
    • TYPEMechanical Water Feeder/Low Water Cut-off

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!