Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller Series PSE Low Water Cut-off PSE-801-120, 120V, Electronic,
See all 13 items in product family

McDonnell & Miller Series PSE Low Water Cut-off PSE-801-120, 120V, Electronic,

Item #: WBB916079

Sold By: globalindustrial.com

Expected ship date 05/14/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Series PSE Low Water Cut-off PSE-801-120, 120V, Electronic,

Series PSE-800For commercial steam boiler applications The Series PSE-800 probe type LWCO uses patented technology to monitor changes in water conductivity. When defined parameters are exceeded the new PSE-800 makes a decision to shut the burner off based on the volatility/variability of the resistance settings. This new patented technology provides the best protection possible without turning off the boiler unless a low water condition exists. As an added measure of safety, the control will turn off the boiler if it recognizes an out-of-water condition when the senility threshold is exceeded. Standard Features. Green power in on indicating LED. Red low water indicating LED. 30 second DOM. Test button. Self-Cleaning probe. No lock out with loss of power if probe is in water. Provisions to add water feeder of alarm. Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • WIDTH INCHES2-7/8
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES5-13/16
    • VOLTAGE120V
    • WEIGHT LBS2.7
    • FOR USE WITHSteam Boilers
    • TYPELow Water Cut-off, Electronic
    • LIMITED WARRANTY YEARS1
    • MODEL NUMBERPSE-801-120
    • MANUFACTURER'S PART NUMBER153827
    • SERIESPSE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!