Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
McDonnell & Miller  Series TC-4 Test-N-Check® Valves
See all 3 items in product family

McDonnell & Miller Series TC-4 Test-N-Check® Valves

Item #: WBB916126

Sold By: globalindustrial.com

Expected ship date 05/09/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 423.95
Product Information
Customer Review
Product Q&A
Accessories
McDonnell & Miller Series TC-4 Test-N-Check® Valves

Test-N-Check® Valves ® . For hot water boilers. Simplifies ASME CSD-1A. code mandated testing of low water cut-offs by eliminating the need to drain the system. Includes one upper and one lower valve for mounting at crosses in equalizing lines. Restricts water flow when the low water cut-off's blow down valve is open. Adjustable built-in vacuum breaker in upper valve provides rapid evacuation of water from the float chamber. 1" NPT. Maximum temperature 250°F (121°C). Maximum pressure 160 psi (11 kg/cm2). Made in the USA.

Product Specifications

    • BRANDMcDonnell & Miller
    • MAXIMUM TEMPERATURE °F250°F (121°C)
    • WEIGHT LBS6.9
    • MAXIMUM PRESSURE PSI160
    • FOR USE WITHHot Water Boilers
    • TYPESeries TC-4 Test-N-Check® Valve
    • MODEL NUMBERTC-4
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER195000
    • SERIESTC-4
    • NPT INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!