Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safgard™ 550 Series Low Water Cut-Off 500R W/Manual Reset Remote Mount Probe Commereical, 120V
See all 27 items in product family

Safgard™ 550 Series Low Water Cut-Off 500R W/Manual Reset Remote Mount Probe Commereical, 120V

Item #: WBB974588

Sold By: globalindustrial.com

Expected ship date 07/27/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Accessories
Safgard™ 550 Series Low Water Cut-Off W/Manual Reset, Remote Mount Probe, Commereical, 120V

Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Test button checks burner circuit to ensure proper control operation and lock-out function without lowering the water level. Note: Can also be used as a secondary cut-off on steam boilers. Made in the USA.


Click for Instructions


Documents are in PDF format

Product Specifications

    • BRANDHydrolevel Company
    • WIDTH INCHES5-1/2
    • DEPTH INCHES2-3/8
    • HEIGHT INCHES5-4/5
    • VOLTAGE120
    • WEIGHT LBS2.85
    • MAXIMUM PRESSURE PSI160
    • COLORBlack
    • TYPEHot Water
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER550R
    • POWER CONSUMPTION-VOLT AMPS5
    • MAX. STEAM PRESSURE PSI250
    • SWITCHING CAPACITY5.8 Full Load Amps, 34.8 Locked Rotor Amps
    • SWITCH CONTACTSSPDT
    • INCLUDESManual Reset, Burner Circuit Test Button, LED Indicators, EL1214-R probe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!