Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safgard™ Model 270SV High Water Limit, 120V

Safgard™ Model 270SV High Water Limit, 120V

Item #: WBB974612

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
Safgard™ Model 270SV High Water Limit, 120V

Interrupts power to pump or water feeder in high water condition. Provides contacts for optional alarm. Includes EL1214-SV probe suitable for mounting in standard black tee. Ideal for Boilers, Receiver Tanks and Process Applications. Made in the USA.


Click For Instructions


Documents are in PDF format

Product Specifications

    • BRANDHydrolevel Company
    • WIDTH INCHES5-1/2
    • DEPTH INCHES2-3/8
    • HEIGHT INCHES5-4/5
    • VOLTAGE120
    • WEIGHT LBS2.85
    • MAX. STEAM PRESSURE PSI250
    • SWITCHING CAPACITY.25hp @ 120 Volt Amps
    • SWITCH CONTACTSSPDT
    • POWER CONSUMPTION-VOLT AMPS7
    • COLORBlack
    • RESISTIVE LOAD20 A
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER270SV

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed