discount codeFree shipping over 300

Applied at checkout

InnoFlue® End Pipe ISEP086, Polypropylene-UV, 8"

InnoFlue® End Pipe ISEP086, Polypropylene-UV, 8"

Item #: WBB2015044

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $140.39

Save $4.21 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

InnoFlue® End Pipe ISEP03-16, Polypropylene-UV, 3" x 20", 16/Pack

Usually ships in 7 to 10 days

Not Yet Rated

$108.09

Customers Also Viewed

InnoFlue® End Pipe ISEP086, Polypropylene-UV, 8"

PPs End Pipes allow for termination of the vent system through the wall or roof.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES7-3/4
  • DEPTH INCHES7-3/4
  • HEIGHT INCHES69-3/4
  • COLOR FINISHBlack
  • CONSTRUCTIONFlame Retardant Polypropylene Gray
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERISEP086
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONEnd Pipe Polypropylene-UV
  • WEIGHT LBS8.2
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPESingle Wall Commercial
  • DIAMETER INCHES8
  • LIMITED WARRANTY YEARS10
  • DIMENSION A INCHES70
  • DIMENSION B INCHES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® End Pipe ISEP086, Polypropylene-UV, 8"

InnoFlue® End Pipe ISEP086, Polypropylene-UV, 8"

Item #: WBB2015044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top