discount codeFree shipping over 300

Applied at checkout

InnoFlue® Horizontal Drain Fittings ISHDF06, 6"

InnoFlue® Horizontal Drain Fittings ISHDF06, 6"

Item #: WBB2015177

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $133.29

Save $4.00 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

InnoFlue® Concentric Polypropylene/ST Horizontal Drain Tee ICHDT46, 4 to 6"

Usually ships in 7 to 10 days

Not Yet Rated

$155.49

Customers Also Viewed

InnoFlue® Horizontal Drain Fittings ISHDF06, 6"

Placed at the end of the last Branch Tee in a cascade configuration, the Horizontal Drain Fitting removes condensate from the system and allows for inspections and system clean out. 32mm O.D. drain. Use with any InnoFlue® Siphon.

Product Specifications

  • BRANDInnoflue®
  • WIDTH INCHES8-1/4
  • DEPTH INCHES9
  • HEIGHT INCHES11-1/4
  • COLOR FINISHGray
  • CONSTRUCTIONFlame Retardant Polypropylene Gray, EPDM Gasket(s)
  • MAXIMUM TEMPERATURE °F302
  • MANUFACTURERS PART NUMBERISHDF06
  • TEMPERATURE RANGE °F32 to 230
  • DESCRIPTIONHorizontal Drain Fittings
  • WEIGHT LBS1.94
  • LISTING OR CERTIFICATIONSUL-1738/ULC-S636
  • TYPESingle Wall Residential
  • DIAMETER INCHES6
  • LIMITED WARRANTY YEARS10
  • DIMENSION C INCHES7.2
  • DIMENSION A INCHES1.3
  • DIMENSION B INCHES8.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
InnoFlue® Horizontal Drain Fittings ISHDF06, 6"

InnoFlue® Horizontal Drain Fittings ISHDF06, 6"

Item #: WBB2015177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top