Ice Block - Pkg Qty 6
See all 36 items in product family

Ice Block - Pkg Qty 6

Item #: WBB475552

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
ICE BLOCK One Gallon

ICE BLOCK is a Propylene Glycol based anti-freeze and heat transfer fluid capable of providing pipe burst protection to temperatures as low as -100 degrees. All ingredients are generally regarded as safe by the FDA, making ICE BLOCK the recommended anti-freeze protection where there is possible contact with potable water sources. ICE BLOCK can be used in any water based closed system to provide maximum freeze protection, allow maximum heat transfer and control corrosion.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDHighside Chemicals Inc.
    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES11-3/4
    • CONSTRUCTIONPlastic Jug
    • CAPACITY1 Gallon
    • DESCRIPTIONPropylene glycol anti-freeze. Provides pipe burst protection to temperatures as
    • PACKAGE QUANTITY6
    • MANUFACTURER'S PART NUMBER15128

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed