Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leak Seek Leak Detector - 1 Gallon - Pkg Qty 4
See all 12 items in product family

Leak Seek Leak Detector - 1 Gallon - Pkg Qty 4

Item #: WBB496249

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.75 each

Sold in packages of 4

Price: $99.00
Product Information
Customer Review
Product Q&A
Leak Seek Leak Detector - 1 Gallon

Fast Action Leak Detector. The fastest acting leak detector in today's market. Just spray on and watch the bubbles appear! Produces a long-lasting bubble wherever a leak is detected. Perfect for all types and sizes of leaks, even micro leaks.

Features:

  • The fastest acting leak detector in today's market. Just spray on and watch the bubbles appear!
  • Environmentally safe
  • Detects leaks in natural gas, refrigeration gas, nitrogen, air and CO2
  • Produces a long-lasting bubble wherever a leak is detected
  • Will not freeze
  • Safe, non-toxic, non-corrosive
  • Fluorescent yellow, easy to see in dimly lit areas
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDComstar
    • LENGTH INCHES12-1/2
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES14
    • WEIGHT LBS40
    • CAPACITY1 Gallon
    • DESCRIPTIONFast Acting External Leak Detector
    • PACKAGE QUANTITY4
    • MANUFACTURER'S PART NUMBER90-205

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed