Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Furnace Cement™ Refractory / Retort Cement, 5 Gal.

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Furnace Cement™ Refractory / Retort Cement, 5 Gal.

Item #: WBB638260

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 96.95
Product Information
Customer Review
Product Q&A
Refractory / Retort Cement, 5 Gal.

Features:

  • Provides up to 3000 protection
  • Non-freezing, non-cracking, non-shrinking
  • Bonds to virtually any material without sagging
  • Creamy consistency makes it easy to apply and spread.
Documents

Documents are in PDF format

Product Specifications

    • BRANDComstar
    • CAPACITY5 Gallons
    • DESCRIPTIONFurnace Cement
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER40-377

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed