Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lime Dissolver™ Boiler Interior Coil Scale Remover, 1 Qt. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Lime Dissolver™ Boiler Interior Coil Scale Remover, 1 Qt. - Pkg Qty 12

Item #: WBB638296

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.80 each

Sold in packages of 12

Price: $81.60
Product Information
Customer Review
Product Q&A
Boiler Interior Coil Scale Remover, 1 Qt.

Features:

  • Removes scale from interior water heater coils
  • New Color indicator to let you know when scale/line is gone
  • Very effective, very fast.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDComstar
    • CAPACITY1 Quart
    • DESCRIPTIONCoil Scale Remover
    • PACKAGE QUANTITY12
    • MANUFACTURER'S PART NUMBER30-350

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good for cleaning Heat Exchangers, too.

Your review: None

Pros: Easy to use, works as described

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed