Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steam Clean™ Boiler Water Priming, Foaming And Surging Treatment-Color Coded, 8 Oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Steam Clean™ Boiler Water Priming, Foaming And Surging Treatment-Color Coded, 8 Oz. - Pkg Qty 12

Item #: WBB638178

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$14.75 each

Sold in packages of 12

Price: $177.00
Product Information
Customer Review
Product Q&A
Boiler Water Priming, Foaming And Surging Treatment - Color Coded, 8 Oz.

Features:

  • Stops priming, surging and foaming in steam boilers
  • Color coded to show you when treatment is complete
  • Use in new or old boiler systems.

Product Specifications

    • BRANDComstar
    • CAPACITY8 Ounces
    • DESCRIPTIONBoiler System Cleaner
    • PACKAGE QUANTITY12
    • MANUFACTURER'S PART NUMBER35-213

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

peace of mind

Your review: This product replaced heavy metal treatments with wonderful success. Performance exceeded expectation.

Pros: ease of use, visual evaluation immediate, affordable, environmentally friendly.

Cons: none notable

Is this review helpful?

Work in process

Your review: I've used two of the twelve cans so far and the problem has not gotten any better yet ... I've got ten left, hopefully it won't require all of them but am willing to use them if it will solve the problem, time will tell.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!