Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

IMAGE SHOWN: 1 GALLON

Com Koil™ External Condenser Coil Cleaner And Brightener 1 Qt. - Pkg Qty 12
See all 25 items in product family

Com Koil™ External Condenser Coil Cleaner And Brightener 1 Qt. - Pkg Qty 12

Item #: WBB496218

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 12

Price: $63.60
Product Information
Customer Review
Product Q&A
Features:

  • The ultimate heavy duty cleaner and brightener for finned, air cooled condenser coils and electronic air filters. Com Koil concentrate can be diluted with 5 parts water. Highest foaming cleaner on the market.
  • Heavy duty acid coil cleaner and brightener
  • Foaming action lifts and removes all dirt, grease and contaminants
  • Great for cleaning inaccessible areas
  • Leaves aluminum and copper clean and bright
  • Cleans away dulling oxide film
  • Fast and effective
  • Easy to apply
  • Rinse away with water
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDComstar
    • LENGTH INCHES14-1/2
    • WIDTH INCHES11-1/2
    • HEIGHT INCHES11
    • WEIGHT LBS30
    • CAPACITY1 Quart
    • PACKAGE QUANTITY12
    • MANUFACTURER'S PART NUMBER90-149

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!