Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QwikDescaler+™ Concentrated Descaler Solution QT7712 1 Quart, Case of 8
See all 17 items in product family

QwikDescaler+™ Concentrated Descaler Solution QT7712 1 Quart, Case of 8

Item #: WBB2304119

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($55.60)

Price: $6.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
QwikDescaler+™ Concentrated Descaler Solution QT7712 1 Quart, Case of 8

QwikDescaler+™ quickly dissolves water scale, lime, rust, and other water formed deposits. QwikDescaler+™ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits. Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment. Unique Color indicating Chemistry...Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+™ should be added. The system is clean when the reddish color is retained for 10 minutes. Safely restores equipment to full efficiency and opens flow passages. Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%. 1 quart makes 6 quarts.

Features:
  • Safe to Handle
  • Non-Corrosive
  • Non-Toxic
  • Biodegradable
  • Zero V.O.C.
  • Safe to Dispose of in Drains
Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDQwikProducts™
    • CAPACITYCase of 8 Quarts
    • DESCRIPTIONConcentrated Descaler Solution 1 Quart, Case of 8
    • PACKAGE QUANTITY8
    • MANUFACTURER'S PART NUMBERQT7712-CS
    • KEYWORDSQwik Products, Qwik

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!