Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grease Blaster 16 Ounce Aerosol
See all 11 items in product family

Grease Blaster 16 Ounce Aerosol

Item #: WBB496235

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
Features:

  • Grease Blaster contains new chemicals formulated specifically for jobs that require the extra cleaning action of a light foaming , biodegradable degreaser without the need rinse wit water after application. Grease Blaster's strong pressure spray quickly penetrates and liquefies oil, grease and hardened carbon and sludge. Unlike other foaming degreasers, Grease Blaster will not freeze and is environmentally safe. Use on parts, equipment, engines and concrete. Safe on all hard surface.
  • Low foam, self-rinsing, no odor
  • Non-chlorinated, non-freezing
  • CFC Free, Low V.O.C.
  • Biodegradable
  • Will not contaminate oil

Product Specifications

    • BRANDComstar
    • LENGTH INCHES8
    • WIDTH INCHES11
    • HEIGHT INCHES10
    • WEIGHT LBS16
    • CAPACITY16 Ounces
    • DESCRIPTIONHeavy Duty Light Foaming Degreaser
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER55-126

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed