Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bearing Assembly Lube Oil™ Oil For All Bearing Assemblies, 1 Pt. - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bearing Assembly Lube Oil™ Oil For All Bearing Assemblies, 1 Pt. - Pkg Qty 24

Item #: WBB638312

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 24

Price: $180.00
Product Information
Customer Review
Product Q&A
Oil For All Bearing Assemblies, 1 Pt

Features:

  • Prevents gumming, SAE 20 weight, AGMA #2.

Product Specifications

    • BRANDComstar
    • CAPACITY1 Pint
    • DESCRIPTIONOil For Bearing Assembly
    • PACKAGE QUANTITY24
    • MANUFACTURER'S PART NUMBER45-530

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed