Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RS-45, Replaces R22 Refrigerant in Low Temp. Systems, Environmentally Friendly Replacement

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

RS-45, Replaces R22 Refrigerant in Low Temp. Systems, Environmentally Friendly Replacement

Item #: WBB496156

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Call for price and availability: 1.888.978.7759

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Please note that as per the United States Environmental Protection Agency's (EPA) new requirement, effective January 1, 2018 Global Industrial can only sell refrigerants containing CFCs, HCFCs or HFCs to individuals/technicians certified under 608 or 609 of the Clean Air Act.
Prior to purchase you will need to complete the form HERE and return it to the instructed email. Once complete, please contact your Global sales representative purchase.


R434a (RS-45) is an option for air conditioning and refrigeration equipment OEMs that want and need an HFC refrigerant for their current R22 designed system but without the headaches of re-designing the system to deal with the high pressures of R410A. R434A (RS-45) operates at similar pressures and is a capacity match for R22 ut with considerably lower dishcharge temperatures. R434A's Coefficient of Performance (COP) and compression ratio are virtually identical to R22. R434A is compatible with mineral oil, Alkylbenzene and polyolester lubricants.R434A has an A-1 ASHRAE safety classification and the U.S. EPA has acknowledged it will be added to the SNAP list.With its high cooling capacity, energy efficiency and near azeotropic features, R434A (RS-45) is suitable for use across the temperature range where R22 is commonly found including commercial air conditioning, cold storage, supermarkets, dairy chillers, refrigerated transport, cellar cooling, and water chillers among others.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDComstar
    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES17
    • WEIGHT LBS28
    • CAPACITY25 Pounds
    • DESCRIPTIONEnvironmentally Friendly Replacement For High Pressure R22
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERRS-45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed