Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bristol Compressor, H22A543ABCAP, 56,000 BTU, R22
See all 6 items in product family

Bristol Compressor, H22A543ABCAP, 56,000 BTU, R22

Item #: WBB245897

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 695.00
Product Information
Customer Review
Product Q&A
Designed for drop-in installation in air conditioning and heat pumps applications. Single Phase 208-230 volts, direct replacement compressors. Compressors come with internal high pressure relief valve and internal linebreak motor protection. Completely dehydrated, fully charged, with mounting hardware and terminal cover provided.


Product must be installed by a licensed mechanical contractor.
Documents

Documents are in PDF format

Product Specifications

    • DISCHARGE SIZE INCHES1/2 E
    • BTU AT 45 DEGREES56000
    • REFRIGERANTR-22
    • TONS4.7
    • VOLTAGE208-230
    • PHASE1
    • HERTZ60
    • COPELAND REPLACEMENTCRP5-0450-PFV
    • GOODMAN REPLACEMENTB9266294A
    • RHEEM REPLACEMENT55-21924-19
    • TECUMSEH REPLACEMENTAVB5558EXN
    • TYPECompressor
    • FOOT7-1/2" x 7-1/2"
    • SUCTION SIZE INCHES7/8 E

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!