Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kulthorn Compressor WJ Series WJ2450Z-1, 1 HP, 115V, 1 Phase, R404A, LBP

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Kulthorn Compressor WJ Series WJ2450Z-1, 1 HP, 115V, 1 Phase, R404A, LBP

Item #: WBB2219497

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 376.95
Product Information
Customer Review
Product Q&A
Kulthorn Compressor WJ Series WJ2450Z-1, 1 HP, 115V, 1 Phase, R404A, LBP

The WJ Series range from 3/4-1 HP. They are low noise output and low vibration compression spring type compressors. They are compatible with the following refrigerants: R134a, R22, R404a, and R407C. These compressors can be used for air conditioners, commercial and built-in refrigerators, and ice makers.

Product Specifications

    • BRANDKulthorn
    • REFRIGERANTR404A
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • WATTS1269
    • HORSEPOWER1
    • MANUFACTURER'S PART NUMBERWJ2450Z-1
    • BTU4330
    • APPLICATIONLBP
    • COLOR FINISHBlack
    • WEIGHT LBS53
    • MOTOR TYPECSR
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!