Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Embraco Compressor, 3200 BTU, R12
See all 2 items in product family

Embraco Compressor, 3200 BTU, R12

Item #: WBB246000

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 213.95
Product Information
Customer Review
Product Q&A
  • Designed mainly for commercial refrigeration and air conditioning applications
  • Broad range of application in Low/Medium/High Back Pressure
  • Available for R 134a, Blends, R 502, R 22, R 404a, and R 407C refrigerants
  • Rugged design
  • Available for oil or fan cooling versions, high and low starting torque



Product must be installed by a licensed mechanical contractor.

Product Specifications

    • BTU AT 45 DEGREES3200
    • REFRIGERANTR12
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • HORSEPOWER1/4
    • COPELAND REPLACEMENTARE25C3
    • DANFOSS REPLACEMENT--
    • TECUMSEH REPLACEMENTAEA4430AXA
    • TORQUEHST
    • TYPECompressor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!