Crankcase Heater - 40 Watts 240 Volts 24-3/8 Girth
See all 62 items in product family

Crankcase Heater - 40 Watts 240 Volts 24-3/8 Girth

Item #: WBB238363

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($39.20)

Price: $9.80
Product Information
Customer Review
Product Q&A
Accessories
Crankcase Heater - 40 Watts 240 Volts 24-3/8 Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Product Specifications

    • BRANDTutco
    • GIRTH MIN INCHES21-3/16
    • GIRTH MAX INCHES24-3/8
    • VOLTAGE240
    • WATTS40
    • SHAPERound
    • FOR USE WITHCarrier; Copeland: ZR46, ZR61
    • MANUFACTURER'S PART NUMBERCH205

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed