Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tutco® Crankcase Heater CH103240 Oval 120V 45 Watt
See all 50 items in product family

Tutco® Crankcase Heater CH103240 Oval 120V 45 Watt

Item #: WBB238394

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($39.20)

Price: $9.80
Product Information
Customer Review
Product Q&A
Accessories
Tutco® Crankcase Heater CH103240 Oval 120V 45 Watt 32 Max Girth

  • Corrosion resistant exterior
  • Silicone rubber element and insolated lead wires rated for 150°C
  • Custom leads and terminations available
  • Voltages through 600 VAC
  • Wattage for each model matches compressor requirements
  • Completely moisture-proof
  • Quick and easy installation
  • Nominal power consumption
  • UL recognized

Product Specifications

    • BRANDTutco
    • GIRTH MIN INCHES24-13/16
    • GIRTH MAX INCHES32
    • VOLTAGE120
    • WATTS45
    • SHAPEOval
    • FOR USE WITHCopeland: RR, SR; Hitachi: 305FH2-HE
    • MANUFACTURER'S PART NUMBERCH103240

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!