Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Wire Mechanical Potential Relay & Start Cap 3.5 to 4.5 HP
See all 13 items in product family

3-Wire Mechanical Potential Relay & Start Cap 3.5 to 4.5 HP

Item #: WBB434662

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Supco® 3-Wire Mechanical Potential Relay & Start Cap 3.5 to 4.5 Ton

This 3-Series Hard Start provides the service professional with an OEM option when the application calls for a hard start. Combining a potential relay and start capacitor this provides a true 3-Wire solution.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES2-1/4
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES7-1/4
    • DESCRIPTION3-wire hard start kit. Used on ACR single phase compressors from 3.5 to 4.5 hp.
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER3W2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Product to Extend Compressor LIfe

Your review: I installed two of these 3W2 hard start systems on HVAC compressors. I expect doing this will extend the life of the entire system for some time once the factory star/run capacitor has weakened. Like the install bracket too helped the install.

Pros: Easy of install Bracket

Cons: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Will this relay B434662 work with a Copeland compressor CRL3-0350-PFV?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result