Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Compact Suction Line Drier - 7/8" ODF

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Supco Compact Suction Line Drier - 7/8" ODF

Item #: WBB461505

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Supco Compact Suction Line Drier - 7/8" ODF

Supco Compact Suction Line Filter-Driers are designed for use in air conditioning, heat pump, and refrigeration systems in which the available space in the suction line is limited.
  • High Organic and Inorganic Acid Removal
  • Dual Access Valve
  • Solid Block Desiccant Core
  • For use with HCFCs, CFCs and the lubricants that go with them
  • Solid copper ODF fittings
  • Corrosion resistant paint
  • Maximum Working Pressure = 302 PSIG
  • Minimum Burst Pressure = 1510 PSIG

Product Specifications

    • BRANDSupco®
    • LENGTH INCHES4-9/16
    • WIDTH INCHES4-3/4
    • DEPTH INCHES5
    • HEIGHT INCHES4-3/4
    • DIAMETER INCHES4-9/16
    • CONNECTION SIZE7/8
    • CONNECTIONODF
    • DESCRIPTIONCompact Suction Line Drier - 7/8 ODF
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERCSLD14S7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed