Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Copper Charging Drier - 1" - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Supco Copper Charging Drier - 1" - Pkg Qty 5

Item #: WBB461567

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.95 each

Sold in packages of 5

Price: $29.75
Product Information
Customer Review
Product Q&A
Supco Copper Charging Drier - 1"

Supco Copper Driers are high quality, high capacity original equipment components for use on both domestic and commercial refrigerators, freezers and air conditioners.
  • 100% molecular sieve
  • Hermetically sealed
  • Copper shells and end tubes
  • High capacity
  • Easy break off grooved ends

Product Specifications

    • BRANDSupco®
    • LENGTH INCHES8-3/4
    • WIDTH INCHES1
    • DEPTH INCHES10-1/2
    • HEIGHT INCHES1
    • DIAMETER INCHES--
    • CONNECTION SIZE1/4
    • CONNECTIONODF
    • DESCRIPTIONCopper Charging Drier - 1
    • PACKAGE QUANTITY5
    • MANUFACTURER'S PART NUMBERSUD111

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed