Vector Controls Universal HVAC Controller TCX2-40863-OP-BAC Integrated Operation Terminal BACnet
See all 7 items in product family

Vector Controls Universal HVAC Controller TCX2-40863-OP-BAC Integrated Operation Terminal BACnet

Item #: WBB2235757

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
Accessories
Vector Controls Universal HVAC Controller TCX2-40863-OP-BAC with Integrated Operation Terminal BACnet

Configurable using the controller key pad or complementary PC configuration tool. BACnet® MS/TP communication over RS485. B-ASC Device Profile. Slave type of communication. Supports up to 128 nodes on one network. Baudrates: Auto, 9600, 19200, 38400, 57600, 76800, 115200. 4 independent control loops. 8 universal inputs. 3 analog outputs. 6 binary outputs (relays). A flexible application configuration is made with a parameter-setting routine using the standard operation terminal to accommodate variety of HVAC applications that involve heating/cooling, humidifying/dehumidifying and other HVAC building management applications. Pump/boiler lead/lag module. Pulse counting mode option on inputs (count pulses from a water or energy meters and summarize a constant value or the result of an input). Adjustable proportional/integral control settings. Math functions on universal inputs including differential, average and min/max. Cascading of control loops. Alarms available on all inputs with selectable output state during alarm condition. Transmit input and set point values on analog outputs. Password protected programmable user and control parameters. Power cap protected real-time clock with 48 hr power backup. 7-day programmable. Blue backlight.

Documents

Documents are in PDF format

Product Specifications

    • BRANDVector Controls
    • LENGTH INCHES4-1/2
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES5-3/4
    • WEIGHT LBS1
    • COLORGray
    • CONSTRUCTIONABS Plastic (UL94 class V-0)
    • TEMPERATURE CONTROL RANGE °F-40 to 284
    • TEMPERATURE RANGE F°(C°)Per Input
    • VOLTAGE24 V AC/DC
    • OPERATING HUMIDITY RANGE (%RH)85 and below, non-condensing
    • PROGRAMMABLEYes
    • SETBACK INPUTYes
    • STAGESOutputs Configurable for H, C, Fan or Special
    • SYSTEM CONTROLOff-Heat-Cool-Auto
    • POWER TYPEHardwired
    • MOUNT TYPECabinet
    • SWITCH TYPEAuto/Manual
    • APPLICATIONUniversal HVAC Controller
    • DISPLAYYes
    • ELECTRICALClass 2
    • TYPEDigital Universal HVAC Controller, DIN rail
    • LISTING, RATING, CERTIFICATIONUL, Cul & CE Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTCX2-40863-OP-BAC
    • AMPS HIGH3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!