Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Field Controls 14" Draft Oil-Gas-Wood-Coal MGII-14

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Field Controls 14" Draft Oil-Gas-Wood-Coal MGII-14

Item #: WBB794599

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 337.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Field Controls 14 Draft Oil-Gas-Wood-Coal MGII-14

A double-acting control for gas-fired furnaces and boilers is widely used for conversion burner installations, gas draft-induced appliance operation with mechanical draft inducers, or sidewall power venters. It is also recommended for use on gas atmospheric appliances where a draft hood cannot be installed, and can improve combustion stability and draft on many gas atmospheric installations with venting problems.

The MGI provides precise, accurate control of drafts at levels higher than permitted by a standard draft diverter, which is a frequent requirement with gas. Because it is double-acting, it opens out to relieve positive vent system pressures as low as .01. Draft adjustments using weights are simple and accurate from .01 to .1. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDField Controls
    • LENGTH INCHES17
    • WIDTH INCHES13
    • HEIGHT INCHES16
    • DIAMETER INCHES13 - 14
    • WEIGHT LBS16
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERMGII-14
    • CIRCUMFERENCE INCHES40-3/4 to 44
    • NOMINAL CAPACITY SQUARE INCHES154
    • RING GAUGE20
    • COLLAR GAUGE22
    • GATE GAUGE16
    • CONTROL SIZE INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed