Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A25AP-1C Warm Air Limit Control with Manual Reset
See all 4 items in product family

A25AP-1C Warm Air Limit Control with Manual Reset

Item #: WBB476428

Sold By: globalindustrial.com

Expected ship date 05/31/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
The A25 warm air control locks out on a temperature increase to the control set point. Manual reset is required before the electrical contacts can be reclosed. The A25 is normally located in a return air duct and is wired to shut down air conditioning or ventilating fans when the temperature of the air becomes excessively hot.

Features:
  • trip-free reset lever does not permit restarting until the reset lever is manually released
  • the rod and tube type sensing element provides positive control action

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • TEMPERATURE CONTROL RANGE °F25 to 215
    • RANGE ADJUSTERConcealed Screwdriver Slot
    • SWITCH ACTIONSPST - Open High
    • DIAL STOPHigh Limit Set at 125°F (52°C)
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!