Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Relay Overload - 1/12 To 1/5 Hp - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Supco Relay Overload - 1/12 To 1/5 Hp - Min Qty 6

Item #: WBB461382

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($39.00)

Price: $6.50
Product Information
Customer Review
Product Q&A
Supco Relay Overload - 1/12 to 1/5 HP

  • Replaces ALL Hermetic refrigerator compressor relay and overload units
  • Can be used in conjunction with a start capacitor
  • Relay & Overload is NOW in ONE Combination Unit
  • Prewired for FAST, SIMPLE installation
  • Attached mounting clip makes installation easy
  • Superior locked rotor protection eliminates start winding overheating

Product Specifications

    • MANUFACTURER'S PART NUMBERRO81
    • DEPTH INCHES5
    • DESCRIPTIONRelay Overload - 1/12 to 1/5 HP
    • WIDTH INCHES2
    • HEIGHT INCHES1-1/2
    • BRANDSupco®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!