Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Pressure Control - 50 Open Psi 90 Closed Psi - Min Qty 4
See all 20 items in product family

Low Pressure Control - 50 Open Psi 90 Closed Psi - Min Qty 4

Item #: WBB238446

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($49.00)

Qty Price
1-4 $12.25 ea.
5+ $11.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Low Pressure Control - 50 Open PSI 90 Closed PSI

  • 18" leads
  • Hermetically sealed
  • Tamper proof construction
  • Direct mounting on tubing
  • For use in residential A/C and commercial refridgeration
  • 100% tested
  • Contacts rated at 6 Amps, 24-240 Volts
  • UL and CSA recognized
Compatibility
Supco: SLP5090

Product Specifications

    • BRANDPackard
    • PSI CLOSED90
    • PSI OPEN50
    • TOLERANCE(+/-) 5
    • DESCRIPTIONLow Pressure Control
    • MANUFACTURER'S PART NUMBERPLP5090

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!