Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Fan & Limit with Time Delay 7" with Shield

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Supco Fan & Limit with Time Delay 7" with Shield

Item #: WBB461432

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.00
Product Information
Customer Review
Product Q&A
Supco Fan & Limit with Time Delay 7" with Shield

  • Time Start Fan Control for "Heat Assist"
  • Time delay turns ON blower as function of time and/or temperature after "Call for Heat"
  • Turns OFF blower as a function of temperature at dial setting for fan
  • Adjustable furnace temperature limit to match existing setting
  • SPST Switch
  • Pilot Duty: 40 VA @ 30 and 120
  • Electrical Rating: "Heat Assist" - 0.08 Amps @ 24 VAC

Product Specifications

    • BRANDCamstat
    • LENGTH INCHES8-1/4
    • WIDTH INCHES2-3/4
    • HEIGHT INCHES2
    • ELEMENT LENGTH INCHES7
    • DESCRIPTIONFan & Limit with Time Delay with Shield
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERFALTS57C65T120A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!