Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco GEM SIG101 Replacement Hot Surface Igniter

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Supco GEM SIG101 Replacement Hot Surface Igniter

Item #: WBB461497

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
Supco GEM SIG101 Replacement Hot Surface Igniter

This Hot Surface Igniter is designed to replace the GEM Part Number IG101. Exact replacement silicon carbide round igniter. Exact replacement hot surface igniters. Superior gas lighting ability. Lower power consumption. 18 gauge copper high temperature fiberglass insulated lead wires. Supco® round igniters offer an efficient, stronger, reliable hot surface Silicon Carbide design. Faster time to temperature response. Stronger more durable design. More robust in transit. Higher resistance to oxidation. Longer usable life. Made in the USA.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES2
    • DEPTH INCHES7
    • HEIGHT INCHES2
    • RESISTANCE (OHMS)40-100 @75°F (+/-10°F)
    • VOLTAGE115-120
    • AMPERAGE4 @ 132 VAC Maximum
    • LEAD WIRE INSULATION18 Ga. Nickel Copper Hi-Temperature Fiberglass
    • TIME DELAY17 Seconds @ 120 VAC to 1800°F
    • DESCRIPTIONReplaces GEM IG101
    • TYPERound Silicon Carbide Igniter
    • MANUFACTURER'S PART NUMBERSIG101

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!