Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco GEM SIG102 Replacement Hot Surface Igniter

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Supco GEM SIG102 Replacement Hot Surface Igniter

Item #: WBB461498

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.00
Product Information
Customer Review
Product Q&A
Supco GEM SIG102 Replacement Hot Surface Igniter

This Hot Surface Igniter is designed to replace the GEM Part Number IG102. Made in the USA.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES2
    • DEPTH INCHES7
    • HEIGHT INCHES2
    • RESISTANCE (OHMS)40-100 @75°F (+/-10°F)
    • VOLTAGE115-120
    • LEAD WIRE INSULATION18 Ga. Nickel Copper Hi-Temperature Fiberglass
    • DESCRIPTIONReplaces GEM IG102
    • TYPERound Silicon Carbide Igniter
    • MANUFACTURER'S PART NUMBERSIG102

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

GEM G02 igniter

Your review: works great it fit right in where the other one was.

Is this review helpful?

WOULD BUY FROM AGAIN

Your review: Good price on equipment,would like to see cheaper or free shipping. Just what I ordered and came from the same manufacture as store bought piece.

Is this review helpful?

Igniter

Your review: Product arrived quickly, correct product and at a good price. I will purchase again.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!