Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Robert Shaw 41-405 Replacement Hot Surface Igniter

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Supco Robert Shaw 41-405 Replacement Hot Surface Igniter

Item #: WBB461476

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 20.75
Product Information
Customer Review
Product Q&A
Accessories
Supco Robert Shaw 41-405 Replacement Hot Surface Igniter

This Hot Surface Igniter is designed to replace the Robert Shaw Part Number 41-405.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES3
    • DEPTH INCHES6
    • HEIGHT INCHES3
    • CERAMIC BLOCKD
    • RESISTANCE (OHMS)40-100 @75°F (+/-10°F)
    • VOLTAGE120
    • LEAD WIRE INSULATION18 Ga. Nickel Copper Hi-Temperature Fiberglass
    • TERMINAL CONNECTORN/A
    • DESCRIPTIONReplaces RobertShaw 41-405
    • TYPEFlat Silicon Carbide Igniter
    • MANUFACTURER'S PART NUMBERIG405

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great price. Good Communication. Reliable Shipping

Your review: Great company to deal with. Will buy from again as you have great prices and great customer service and reliable shipping

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!