Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Maxitrol 2" Gas Appliance Regulator 210E-2, Up To 12,000,000 BTU
See all 7 items in product family

Maxitrol 2" Gas Appliance Regulator 210E-2, Up To 12,000,000 BTU

Item #: WBB859691

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 629.00
Product Information
Customer Review
Product Q&A
Accessories
Maxitrol 2" Gas Appliance Regulator 210E-2, Up To 12,000,000 BTU

The 210 Series Is A Lock-Up Type Regulator And Compiles With Codes Using This Specification. The 210 Series Has Been Designed For Maximum Control Function In An Easy To Use Package. The Series Is Intended For Use With Gas-Fired Boilers, Steam Generators, Industrial Furnaces, Ovens And Similar High Demand Equipment. The Balanced Valve Design Eliminates The Inlet Pressure Effect Acting On The Valve. Regulating Stability Is Improved And Hunting Tendencies Reduced By The Use Of Dampening Mechanisms In Both The Breather Outlet And Sensing Tube. You Get Precise Regulation Over A Broad Range Of Pressures And Flow Rates With The 210 Series, Including A "Zero Governor" Application. Made in the USA.

Product Specifications

    • BRANDMaxitrol
    • WIDTH INCHES9-1/8
    • HEIGHT INCHES11-1/4
    • PIPE SIZE INCHES2
    • WEIGHT LBS12
    • COLORSilver
    • BTU12000000
    • MAX INLET PRESSURE (PSI)10
    • OUTLET PRESSURE IN W.C. INCHES3 - 6
    • CAPACITY CUBIC FEET PER HOUR12000
    • LISTING, RATING, CERTIFICATIONcCSAus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER210E-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!