Erie 3/4" 3-Way General Purpose NPT Valve Body, 5.0 CV VT3325
See all 46 items in product family

Erie 3/4" 3-Way General Purpose NPT Valve Body, 5.0 CV VT3325

Item #: WBB850821

Sold By: globalindustrial.com

Expected ship date 07/23/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Erie 3/4" 3-Way General Purpose NPT Valve Body, 5.0 CV VT3325

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Seat Leakage: Zero Leakage (100% Bubble-Tight Close-Off). Made in the USA.

Body Materials:
  • Body: Forged Brass
  • Stem: Nickel Plated
  • Seat: Brass
  • Paddle: Buna N


Product Specifications

    • BRANDErie
    • WIDTH INCHES3-1/2
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES3-3/4
    • WEIGHT LBS0.9
    • COLORBrass
    • CONSTRUCTIONBrass, Buna N
    • USED WITHAG13 / AG23
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERVT3325

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!