Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White-Rodgers™ Combination Gas Valve 36J22-214
See all 9 items in product family

White-Rodgers™ Combination Gas Valve 36J22-214

Item #: WBB800253

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
White-Rodgers™ Combination Gas Valve 36J22-214

Features:
  • Fast Opening
  • Natural or LP Gas, 24 VAC
  • LP Conversion Kit Included




Product Specifications

    • BRANDWhite Rodgers™
    • WIDTH INCHES4-3/4
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES4-1/4
    • PIPE SIZE INCHES1/2 x 3/4
    • INLET SIZE INCHES1/2
    • OUTLET SIZE INCHES1/2
    • WEIGHT LBS1.85
    • COLORSilver
    • VOLTAGE24
    • ADJUSTABLE SCALE RANGE (PSI)2.5"-5.0"
    • FLOW DIRECTIONStraight Through
    • PRESSURE REGULATOR SETTING3.5"
    • FUEL TYPENatural Gas
    • OPENING TYPEFast
    • INCLUDESLP Conversion Kit
    • FILTER SCREENYes
    • PRESSURE TAPYes
    • REDUCER BUSHING KITYes
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER36J22-214

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!