Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon Fan Cycling SFC150225

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Beacon Fan Cycling SFC150225

Item #: WBB1579756

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Beacon Fan Cycling SFC150225

Automatic Reset High, Low & Condenser Fan Cycling Pressure Switches.

Features:
  • R410A Compatible
  • Condenser Fan Cycling SPST open on pressure rise
  • 1/4" female SAE connection
  • Snap acting stainless steel hermetically sealed sensor
  • Small size and light weight for direct mounting
  • Pressure range: 0 to 650 PSI
  • Burst Pressure: 5000 PSI
  • Life @ Rated Load: 100,000 cycles (limiting cycles)
  • Excellent set point repeatability/stability
  • Rated Voltage: 50/60 Hz, 24 /120/240 Volts
  • Temperatures: Ambient 20F to 176 F(-30C to 80 C) Fluid 60 F to 250 F

Product Specifications

    • BRANDBeacon
    • WEIGHT LBS0.2
    • COLORBlack
    • CONSTRUCTIONMetal and Plastic
    • PSI CLOSED225
    • PSI OPEN150
    • TEMPERATURE CONTROL RANGE °F20 to 176
    • VOLTAGE240 / 24
    • HERTZ50 / 60
    • DESCRIPTIONPressure Switch
    • APPROVALcUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER300-0035
    • ITEM DESCRIPTIONPressure Switch
    • TOLERANCE PSI+/- 15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!